Reversing Contactors, 16A, Line Side, 24VAC 2 N.O. 2 N.C.

Item #: 138074

Cat #: 104-C16KJ22

UPC: 662468999649

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor,16 Amp, 24 Volt AC,2 Normally Open & 2 Normally Closed , Line Side Coil Termination, Screw Terminals, Motor Load

Overview

Reversing Contactor,16 Amp, 24 Volt AC,2 Normally Open & 2 Normally Closed , Line Side Coil Termination, Screw Terminals, Motor Load
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C16KJ22 from Rockwell Automation® is a 16 A, 24 volt AC IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468999649, 104-C16KJ22

Specifications

Type: IEC, Reversing Contactor
Poles: 4
Amps: 16
Type: IEC, Reversing Contactor
Amps: 16
Poles: 4

Customer Reviews

No reviews for this product
(0)