
PowerPlug® Disconnect, 102, 2-Wire, 1,000/Box
Item #: 13806
Cat #: 30-102
UPC: 783250640447
Documents & Guides
IDEAL, Luminaire Disconnect, PowerPlugÖ, 2-Wire Standard Version, Wire Size: 12 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102
Sign In or Register to view pricing and more.
No associated products found.
Overview
IDEAL, Luminaire Disconnect, PowerPlugÖ, 2-Wire Standard Version, Wire Size: 12 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102
Also known as: 783250640447, 30-102
Specifications
Amps: | 6 |
Material: | Polycarbonate |
Color: | Orange |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 16 |
Amps: | 6 |
Color: | Orange |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 16 |
Customer Reviews
No reviews for this product
(0)