Track Kit 12W LED Round

Item #: 1380560

Cat #: TK403

UPC: 045923434037

Sign In or Register to view pricing and more.
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - White Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - White Finish
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK403 is a round head design Finished in white, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.
Also known as: 045923434037, TK403

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Material: Steel
Light Technology: LED
Lumens: 3060
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)