Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, unmarked

Item #: 13805

Cat #: ZB5AA3

UPC: 785901355328

Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, unmarked
Sign In or Register to view pricing and more.

Overview

Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, unmarked
This Harmony XB5, flush green button head operates with a spring return mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355328, ZB5AA3

Specifications

Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Type: Flush, Operator Only, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)