BUL.400 DP,30

Item #: 138019

Cat #: 400-DP30NA4

UPC: 611320349887

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30NA4 BUL.400 DP,30

Overview

AB 400-DP30NA4 BUL.400 DP,30
Also known as: 611320349887, 400-DP30NA4

Specifications

Family / Style: 400
Amps: 30
Poles: 4
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Family / Style: 400
Poles: 4
Type: Contactors
Amps: 30
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)