This product may not be available in all locations.
3
more
Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1380162
Cat #: CHP12L125
UPC: 786689054557
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 5.19"
Also known as: 786689054557, CHP12L125
Specifications
Family / Style: | CH |
Amps: | 125 |
Spaces: | 12 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Family / Style: | CH |
Spaces: | 12 |
Phase: | 1 |
Type: | Main Lug |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)