LED Retrofit Troffer, 2x2, 23W, 2900L, 3500K, 120-277V, White

Item #: 1380136

Cat #: RDORKIT3A/023UNVD835/22U/WH

UPC: 046135606168

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Troffer, 2x2, 23 Watt, 2900 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable *Sylvania Part # 60616*

Overview

LED Retrofit Troffer, 2x2, 23 Watt, 2900 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable *Sylvania Part # 60616*
Also known as: 046135606168, RDORKIT3A/023UNVD835/22U/WH

Specifications

Wattage: 23
Lumens: 2900
Volts AC: 120, 277
Type: LED, Troffer Retrofit
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Wattage: 23
Volts AC: 120, 277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Lumens: 2900
Type: LED, Troffer Retrofit
Color: White
Width: 2 ft

Customer Reviews

No reviews for this product
(0)