
18" x 16" Swing-Out Panel
Item #: 138008
Cat #: A1816PSWPNL
UPC: 783510171070
Documents & Guides
Concept Panel, Swing-Out, 17.00x15.62, Size/Dims: Fits 18" x 16", Material/Finish: Aluminum
Sign In or Register to view pricing and more.
Overview
Concept Panel, Swing-Out, 17.00x15.62, Size/Dims: Fits 18" x 16", Material/Finish: Aluminum
POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510171070, A1816PSWPNL
Specifications
Height: | 18 in |
Width: | 16 in |
Material: | Aluminum |
Height: | 18 in |
Material: | Aluminum |
Width: | 16 in |
Customer Reviews
No reviews for this product
(0)