Mini Circuit Breaker, 277V, 1P, 1 Amp

Item #: 1380068

Cat #: M9F43101

UPC: 785901690306

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 1 Amp, D-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 1 Amp, D-Curve, Tunnel Terminal Connection
Also known as: 785901690306, M9F43101

Specifications

Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 1
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)