Main Breaker Kit, 150A, 22kAIC, PowerMark Gold, with Mounting Base

Item #: 138006

Cat #: THQMV150D

UPC: 783164338522

Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, 150 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base

Overview

Main Breaker Kit, 150 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Also known as: 783164338522, THQMV150D

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 150

Customer Reviews

No reviews for this product
(0)