9.5W CFL Retrofit LED Lamp, 30K

Item #: 1380056

Cat #: 9.5PLH/830/BYP

UPC: 638362283559

Sign In or Register to view pricing and more.
LED Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 3000K, CRI: 82. Lumens: 920, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/830/BYP

Overview

LED Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 3000K, CRI: 82. Lumens: 920, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/830/BYP
Also known as: 638362283559, 9.5PLH/830/BYP

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 920
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 920
Base: 2-Pin (G24d), 4-Pin (GX24Q)
Wattage: 9.500
Color Rendering Index (CRI): 82
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)