M18 Brushless Threaded Rod Cutter Kit

Item #: 1380033

Cat #: 2872-21

UPC: 045242535712

Sign In or Register to view pricing and more.
Documents & Guides
M18 Brushless Threaded Rod Cutter Kit

Overview

M18 Brushless Threaded Rod Cutter Kit
The MILWAUKEE® M18™ Brushless Threaded Rod Cutter is a dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4", 3/8" and 1/2" mild steel to 1/4" and 3/8" stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18™ REDLITHIUM™ 2.0Ah Battery. The four-sided cutting dies allow users to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts allowing nuts to be threaded on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides users with a stable surface for benchtop cuts.
Also known as: 045242535712, 2872-21

Specifications

Depth: 10 in
Width: 5 in
Height: 6.300 in
Depth: 10 in
Height: 6.300 in
Width: 5 in

Customer Reviews

No reviews for this product
(0)