This product may not be available in all locations.

Disconnect Switch, Non-Fusible, 60A, 240V, NEMA 3R
Item #: 138002
Cat #: TFN60R
UPC: 783164209860
Documents & Guides
Disconnect Switch, Non-Fusible, 60A, 240V, Type 3R Rainproof, Pull-Out Unit, Padlockable
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Non-Fusible, 60A, 240V, Type 3R Rainproof, Pull-Out Unit, Padlockable
Also known as: 783164209860, TFN60R
Specifications
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)