Enclosure, Pilot Device, 30 mm, 3 Hole, Steel, Type 12/13

Item #: 13800

Cat #: E3PB

UPC: 783510580308

Documents & Guides
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
Also known as: 783510580308, E3PB

Specifications

Type: 3 Element, Enclosure
Size: 30 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 3 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 30 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)