This product has been discontinued.
LED Troffer, 2x4, 36 Watt, 4500 Lumen, 5000K, 120-277V
Item #: 1379593
Cat #: VOLUME3A/036UNVD850/24G/WH
UPC: 046135604409
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60440*
Overview
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 3 per Case *Sylvania Part # 60440*
Also known as: 046135604409, VOLUME3A/036UNVD850/24G/WH
Specifications
Lumens: | 4500 |
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Wattage: | 36 |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 4500 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Width: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)