TFMR 1PH 5KVA 240X480-120

Item #: 137954

Cat #: T181221

UPC: 047503183168

Acme Electric T-1-81221 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 41.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 10.19 IN Length, 13-1/4 IN Width, 13.85 IN Height, 5 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Acme Electric T-1-81221 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 41.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 10.19 IN Length, 13-1/4 IN Width, 13.85 IN Height, 5 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Also known as: 047503183168, T181221

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)