This product has been discontinued.
LED Flat Downlight, Round, 4"
Item #: 1379279
Cat #: FDL4R07930TE1W
UPC: 190096016204
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Downlight, Round, 4 Inch, Color Temperature: Warm White (3000K), 90 CRI, 13W, 120 Volt, White
Overview
LED Flat Downlight, Round, 4 Inch, Color Temperature: Warm White (3000K), 90 CRI, 13W, 120 Volt, White
Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016204, FDL4R07930TE1W, Wafer light , Flat disk
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 90 |
Wattage: | 13 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)