79607 1/6-PK 90W MEDIUM FLOOD KNUCKLE-MOUNT BRONZE 50000HR 1

Item #: 1379231

Cat #: F-FL/90/50K/KN/BZ-67

UPC: 751338022843

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
79607 1/6-PK 90W MEDIUM FLOOD KNUCKLE-MOUNT BRONZE 50000HR 12312L (350W MH) 5000K 70CRI -DLC

Overview

79607 1/6-PK 90W MEDIUM FLOOD KNUCKLE-MOUNT BRONZE 50000HR 12312L (350W MH) 5000K 70CRI -DLC
Also known as: 751338022843, F-FL/90/50K/KN/BZ-67

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 12312
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 90
Color: Bronze
Lumens: 12312

Customer Reviews

No reviews for this product
(0)