SC STR SECTION 8X8X60 W/O KO

Item #: 1378926

Cat #: CWSC860NK

UPC: 623980017143

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 8X8X60 W/O KO

Overview

SC STR SECTION 8X8X60 W/O KO
Also known as: 623980017143, CWSC860NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)