SC STR SECTION 4X4X60 W/O KO

Item #: 1378922

Cat #: CWSC460NK

UPC: 623980016948

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 4X4X60 W/O KO

Overview

SC STR SECTION 4X4X60 W/O KO
Also known as: 623980016948, CWSC460NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)