Lrg Type1 Freestand Enc

Item #: 137892

Cat #: A84N3624FSLP

UPC: 783510137366

Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 84.00x36.00x24.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 84.00x36.00x24.00, Material/finish: Steel/gray
Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.
Also known as: 783510137366, A84N3624FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)