SC STR SECTION 4X4X36 W/O KO

Item #: 1378918

Cat #: CWSC436NK

UPC: 623980016924

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 4X4X36 W/O KO

Overview

SC STR SECTION 4X4X36 W/O KO
Also known as: 623980016924, CWSC436NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)