SC STR SECTION 4X4X24 W/O KO

Item #: 1378915

Cat #: CWSC424NK

UPC: 623980016917

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 4X4X24 W/O KO

Overview

SC STR SECTION 4X4X24 W/O KO
Also known as: 623980016917, CWSC424NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)