SKY LED 12INX48IN 3000K FLUSH MOUNT

Item #: 1378889

Cat #: 57764WTWT

UPC: 783209203136

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SKY LED 12INX48IN 3000K FLUSH MOUNT

Overview

SKY LED 12INX48IN 3000K FLUSH MOUNT
Also known as: 783209203136, 57764WTWT

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 45
Lumens: 4000
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 4000
Light Technology: LED
Mounting: Flush
Wattage: 45
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)