2' 7W T8 LED Lamp, 35K

Item #: 1378728

Cat #: 7T8/MAS/24-835/IF10/P-10/1

UPC: 046677541828

Sign In or Register to view pricing and more.
LED Lamp, 7 Watt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 80, Color Temperature: 3500K, 120-277 Volt, 347 Volt, Dimmable, Rated Average Life: 50,000 Hours, 10 per Pack *Philips Part # 541821*

Overview

LED Lamp, 7 Watt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 80, Color Temperature: 3500K, 120-277 Volt, 347 Volt, Dimmable, Rated Average Life: 50,000 Hours, 10 per Pack *Philips Part # 541821*
Also known as: 046677541828, 7T8/MAS/24-835/IF10/P-10/1

Specifications

Wattage: 7
Material: Plastic
Volts AC: 347
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 7
Volts AC: 347
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Material: Plastic
Length: 24 in , 2 ft
Lumens: 1200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)