Mercury Vapor Lamp, PAR38, 100W, Blacklight

Item #: 13787

Cat #: H44GS-100SP

UPC: 046135688430

Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, PAR38, 100W, BlacklightMercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 2500, CRI: 20, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H44, Standard Case Qty: 12

Overview

Mercury Vapor Lamp, PAR38, 100W, BlacklightMercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 2500, CRI: 20, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H44, Standard Case Qty: 12
Also known as: 046135688430, H44GS-100SP

Specifications

Lumens: 2500
ANSI Code: H44
Wattage: 100
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Type: Mercury Vapor
Color Rendering Index (CRI): 20
Color Temperature: 5900 (Bright White)
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Lumens: 2500
Wattage: 100
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 20
Shape: PAR38 (Sealed Beam)
ANSI Code: H44
Volts AC: 120
Type: Mercury Vapor
Color Temperature: 5900 (Bright White)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)