
HMND SP50SR 50 VA 208X416 12X24
Item #: 137866
Cat #: SP50SR
UPC: 803423099381
Documents & Guides
HMD SP50SR 50 VA 208X416 12X
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD SP50SR 50 VA 208X416 12X
Also known as: 803423099381, SP50SR
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 190/380, 200/400, 208/416 |
Secondary Voltage: | 11.5/23, 11/22 |
Volt Amps: | 50 |
Primary Voltage: | 190/380, 200/400, 208/416 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 11.5/23, 11/22 |
Customer Reviews
No reviews for this product
(0)