Fire Barrier Putty Pad, Moldable, Dark Red

Item #: 13786

Cat #: MPP+9.5X9.5

UPC: 051115165108

Sign In or Register to view pricing and more.
Fire Barrier Putty Pad, Intumescent, Dimensions: 9.5" x 9.5" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.

Overview

Fire Barrier Putty Pad, Intumescent, Dimensions: 9.5" x 9.5" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10” (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Also known as: 051115165108, MPP+9.5X9.5

Specifications

Width: 9 1/2 in
Type: Fire Stop, Putty
Color: Red
Length: 9 1/2 in
Height: 1/8 in
Width: 9 1/2 in
Color: Red
Height: 1/8 in
Type: Fire Stop, Putty
Length: 9 1/2 in

Customer Reviews

No reviews for this product
(0)