LED Outdoor Area Fixture, 300W, 5000K, SF, Bronze

Item #: 1378553

Cat #: F-ARL/300/50K/S3/480

UPC: 751338029620

Documents & Guides
LED Outdoor Area Lighting, 300 Watt, 480 Volt, 70 CRI, 39000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish, Replaces up to 1000 Watt HID, 2" Slipfitter, Twist Lock Photocell, and Shorting Cap Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Outdoor Area Lighting, 300 Watt, 480 Volt, 70 CRI, 39000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish, Replaces up to 1000 Watt HID, 2" Slipfitter, Twist Lock Photocell, and Shorting Cap Included
Topaz’s 300W, 5000K Area Lights feature uniform illumination, low-profile design, high efficacy, long lifespan, and easy installation. The one-piece die-cast aluminum housing with bronze UV resistant powder coat finish offers outstanding corrosion protection. Ideal for use in various commercial environments such as auto dealerships, parking lots, walkways, roadways, campuses, façade lighting, grocery stores and other public areas.
Also known as: 751338029620, F-ARL/300/50K/S3/480

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Slipfitter
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Standards: California Proposition 65
Wattage: 300
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)