Legend Plate, 30mm, Half Round, Gray/Black, Text "OFF-ON"

Item #: 13785

Cat #: 9001KN244

UPC: 78590191611

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 mm, Half Round, Gray/Black, Text "OFF-ON"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "OFF-ON"
Also known as: 78590191611, 9001KN244

Specifications

Mounting: Panel
Type: Legend Plate, Off-On
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Gray/Black
Standards: California Proposition 65
Type: Legend Plate, Off-On
Size: 30 mm

Customer Reviews

No reviews for this product
(0)