Twister® LT Wire Conn, Model 340™ Orange, 500/Jar

Item #: 13783

Cat #: 30-640J

UPC: 783250656684

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector; Twister®; Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG Max; Number Of Conductors: 1 To 6; Material: Flame-retardant Polypropelene; Color: Light Blue; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul94v-2 Flame-Retardant Shield ***Discontinued***

Overview

Wire Connector; Twister®; Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG Max; Number Of Conductors: 1 To 6; Material: Flame-retardant Polypropelene; Color: Light Blue; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul94v-2 Flame-Retardant Shield ***Discontinued***
Also known as: 783250656684, 30-640J

Specifications

Material: Copper
Color: Light Blue
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Material: Copper
Standards: California Proposition 65
Color: Light Blue
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)