4' 14W T8 LED Lamp, 50K

Item #: 1378089

Cat #: KT-LED14T8-48G-850-X2-CP

UPC: 890949018682

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 14 Watt, 4 Foot Tube, 5000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible

Overview

LED Lamp, T8, 14 Watt, 4 Foot Tube, 5000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
ComboDrive T8 LED tubes offer maximum flexibility in both technology and application. Choose between single or double ended wiring constructions. You also have the option of using them as a UL Type A LED tube with an instant start ballast, or in a ballast bypass application as a UL Type B tube. Our ComboDrive tubes are fully safety certified for both methods.
Also known as: 890949018682, KT-LED14T8-48G-850-X2-CP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80+
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Base: Medium Bi-Pin (G13)
Lumens: 1700
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)