This product has been discontinued.
![4' 14W T8 LED Lamp, 40K 4' 14W T8 LED Lamp, 40K](https://rexel-cdn.com/products/4.jpg?i=F767052F-08F2-4E10-9D78-CA6335069913&f=420)
4' 14W T8 LED Lamp, 40K
Item #: 1378088
Cat #: KT-LED14T8-48G-840-X2-CP
UPC: 890949018675
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 14 Watt, 4 Foot Tube, 4000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
Overview
LED Lamp, T8, 14 Watt, 4 Foot Tube, 4000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
ComboDrive T8 LED tubes offer maximum flexibility in both technology and application. Choose between single or double ended wiring constructions. You also have the option of using them as a UL Type A LED tube with an instant start ballast, or in a ballast bypass application as a UL Type B tube. Our ComboDrive tubes are fully safety certified for both methods.
Also known as: 890949018675, KT-LED14T8-48G-840-X2-CP
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80+ |
Wattage: | 14 |
Lumens: | 1650 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80+ |
Lumens: | 1650 |
Base: | Medium Bi-Pin (G13) |
Length: | 4 ft, 48 in |
Wattage: | 14 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)