4' 14W T8 LED Lamp, 35K

Item #: 1378087

Cat #: KT-LED14T8-48G-835-X2-CP

UPC: 890949018668

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 14 Watt, 4 Foot Tube, 3500K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible

Overview

LED Lamp, T8, 14 Watt, 4 Foot Tube, 3500K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
ComboDrive T8 LED tubes offer maximum flexibility in both technology and application. Choose between single or double ended wiring constructions. You also have the option of using them as a UL Type A LED tube with an instant start ballast, or in a ballast bypass application as a UL Type B tube. Our ComboDrive tubes are fully safety certified for both methods.
Also known as: 890949018668, KT-LED14T8-48G-835-X2-CP

Specifications

Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80+
Lumens: 1625
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Lumens: 1625
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)