This product has been discontinued.
SAFETY COVER 60A J
Item #: 1378083
Cat #: DFC-6
UPC: 782001753696
Documents & Guides
No Documents Available
SAFETY COVER 60A J
Sign In or Register to view pricing and more.
Overview
SAFETY COVER 60A J
Also known as: 782001753696, DFC-6
Specifications
Mounting: | Snap On |
Poles: | 1 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Amps Range: | 35 - 60 |
Mounting: | Snap On |
Material: | Thermoplastic |
Volts AC: | 600 |
Amps Range: | 35 - 60 |
Poles: | 1 |
Class: | J |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)