MINIATURE CIRCUIT BREAKER 240/415V 2A

Item #: 1378024

Cat #: M9F11302

UPC: 606480576334

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240/415V 2A
Also known as: 606480576334, M9F11302

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 2
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Amps: 2
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)