Brady Ptl-157-427 1.5 In X 2.5 In X

Item #: 137790

Cat #: PTL-157-427

UPC: 662820656982

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820656982, PTL-157-427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)