This product has been discontinued.
LED Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277V
Item #: 1377809
Cat #: VOLUME3A/028UNVD840/22G/WH
UPC: 046135604454
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60445*
Overview
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60445*
Also known as: 046135604454, VOLUME3A/028UNVD840/22G/WH
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Lumens: | 3500 |
Wattage: | 28 |
Length: | 2 ft |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Lumens: | 3500 |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 28 |
Width: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)