IMLLEDR5 5K C D5BU 1

Item #: 1377803

Cat #: IMLLEDR45CD5BU1

UPC: 781381349772

Sign In or Register to view pricing and more.
Documents & Guides
IMLLEDR5 5K C D5BU 1

Overview

IMLLEDR5 5K C D5BU 1
Also known as: 781381349772, IMLLEDR45CD5BU1

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5300
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5300
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)