Minatare Circuit Breaker, High Density, 7 A, Suppressor Protector

Item #: 137780

Cat #: 1492-GS1G070

UPC: 611320459586

Sign In or Register to view pricing and more.
Documents & Guides
Minatare Circuit Breaker, High Density, 7 A, Suppressor Protector, 1 Pole

Overview

Minatare Circuit Breaker, High Density, 7 A, Suppressor Protector, 1 Pole
Also known as: 611320459586, 1492-GS1G070

Specifications

Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 7
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)