
LED Area Luminaire, 40W, 5700L, 5000K, 120-277V
Item #: 1377565
Cat #: ALD7BC26DNWNGN
UPC: 056020976764
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 40 Watt, 5700 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution, 120-277 Volt, 0-10V Dimming, 3/4" Conduit Mounting
Overview
LED Area Luminaire, 40 Watt, 5700 Lumen, 5000K, 80CRI, Glass Lens, 360° Beam Distribution, 120-277 Volt, 0-10V Dimming, 3/4" Conduit Mounting
Also known as: 056020976764, ALD7BC26DNWNGN
Specifications
Lumens: | 5700 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 40 |
Color: | Gray |
Type: | Area Light |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 5700 |
Volts AC: | 120, 277 |
Color: | Gray |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Type: | Area Light |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)