HMND PH1000SP CNTL 1000VA 208/416-1

Item #: 137756

Cat #: PH1000SP

UPC: 803423018207

Sign In or Register to view pricing and more.
HMD PH1000SP CNTL 1000VA 208/

Overview

HMD PH1000SP CNTL 1000VA 208/
Also known as: 803423018207, PH1000SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 208/416
Type: Industrial Control, Transformer
Primary Voltage: 208/416
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)