Marker Plate, 2.50" x 0.75"(63.5mm x 19.

Item #: 13773

Cat #: MP250-C

UPC: 074983650606

Sign In or Register to view pricing and more.
Harness Identification Marker Plate, 2.50" x 0.75"(63.5mm x 19.1mm), white, standard package.

Overview

Harness Identification Marker Plate, 2.50" x 0.75"(63.5mm x 19.1mm), white, standard package.
Also known as: 074983650606, MP250-C

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)