LED Troffer, 2X2, 16 Watt, 2000 Lumen, 3000K, 120-277V
Item #: 1377058
Cat #: 2BLT2-20L-ADP-EZ1-LP830
UPC: 193047025997
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Volumetric Recessed Troffer, 16 Watt, 2000 Lumen, 3000K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Overview
LED Volumetric Recessed Troffer, 16 Watt, 2000 Lumen, 3000K, 82CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10 Volt Dimming
Also known as: 193047025997, 2BLT2-20L-ADP-EZ1-LP830
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Length: | 2 ft |
Color: | White |
Wattage: | 16 |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Wattage: | 16 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Width: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)