7.5W MR16 LED Lamp, 27K

Item #: 1377036

Cat #: 7.5MR16DIM/927FL35

UPC: 045079984837

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7.5 Watt, 580 Lumen, 2700K, MR16 Flood, GU5.3 Base, Dimmable, Product # 98483

Overview

LED Lamp, 7.5 Watt, 580 Lumen, 2700K, MR16 Flood, GU5.3 Base, Dimmable, Product # 98483
Also known as: 045079984837, 7.5MR16DIM/927FL35

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 580
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 580
Wattage: 7.500
Dimmable: Yes
Volts AC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)