325W Module, NeON 2 Black Series, Black on Black

Item #: 1376933

Cat #: LG325N1K-A5.AUS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LG325N1K-A5 USA MADE 325W NEON2 60 CELL BOB

Overview

LG325N1K-A5 USA MADE 325W NEON2 60 CELL BOB
Also known as: LG325N1K-A5.AUS

Specifications

Volts DC: 1000
Wattage: 325
Color: Black on Black
Family / Style: NeON 2® Black
Number of Cells: 60
Volts DC: 1000
Color: Black on Black
Number of Cells: 60
Wattage: 325
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)