325W Module, NeON 2 Black Series, Black on Black

Item #: 1376877

Cat #: LG325N1K-A5

UPC:

Sign In or Register to view pricing and more.
325 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame

Overview

325 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame
The LG NeON 2 Black solar module featuring a black anodized frame and black back sheet has been designed with improved aesthetics. Thanks to the use of thinner wires, it now looks totally black even from a distance.
Also known as: LG325N1K-A5

Specifications

Volts DC: 1000
Wattage: 325
Depth: 1.570 in
Color: Black on Black
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Family / Style: NeON 2® Black
Volts DC: 1000
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in
Wattage: 325
Color: Black on Black
Weight: 40.780 lbs
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)