This product may not be available in all locations.
Legend Plate, 30mm, Half Round, Gray/Black, Text "ON-OFF"
Item #: 13767
Cat #: 9001KN245
UPC: 78590191612
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 mm, Half Round, Gray/Black, Text "ON-OFF"
Overview
Legend Plate, 30 mm, Half Round, Gray/Black, Text "ON-OFF"
Also known as: 78590191612, 9001KN245
Specifications
Mounting: | Panel |
Type: | Legend Plate, On-Off, Half Round |
Color: | Gray/Black |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Color: | Gray/Black |
Standards: | California Proposition 65 |
Type: | Legend Plate, On-Off, Half Round |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)