VERSI LITE FLUSH MOUNT 4000K WET LOCATION

Item #: 1376653

Cat #: FMML-13-840-WL-DNA

UPC: 888791432909

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VERSI LITE FLUSH MOUNT 4000K WET LOCATION

Overview

VERSI LITE FLUSH MOUNT 4000K WET LOCATION
Also known as: 888791432909, FMML-13-840-WL-DNA

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)