VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V

Item #: 1376651

Cat #: 2RTL4-40L-EZ1-LP835-N80

UPC: 745971211870

Sign In or Register to view pricing and more.
Documents & Guides
VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V

Overview

VOLUMETRIC LED RECESSED 2 X 4 4000LMS 3500K DIM 0-10V
Also known as: 745971211870, 2RTL4-40L-EZ1-LP835-N80

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)